This item is Discontinued.

Radians Safety Glasses, Mirage, I/O Anti-Fog, Scratch-Resistant Lens, Polycarbonate, I/O MR0191ID

Safety Glasses, Mirage, I/O Anti-Fog, Scratch-Resistant Lens, Polycarbonate, I/O (Discontinued)

  • Mfr # MR0191ID
  • Zoro # G7131276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR0191ID
Zoro #
G7131276
UPC #
674326223391
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
I/O
Frame Color
I/O
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Series
Mirage
Standards
ANSI Z87.1
Gender
Unisex
UV Protection
99.9% UVA/UVB

Description

Mirage Safety Eyewear Offers A Sleek Design Which Allows For A Perfect Fit For Both Men & Women, Ensuring Worker Acceptance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.