Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rad-Sequel, Safety Glasses, Anti-Scratch, Indoor/Outdoor Lens, Black/Clear Frame, Frameless

  • Mfr # RS1-90

  • Zoro # G3943283


product price: $2.75
/ea
Sold in multiples of 2 for $5.50

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black/Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS1-90
Zoro #
G3943283
UPC #
674326222776
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Height
1.5
Length
6.5
Dimensions
6.5 L x 1.5 H x 2 W

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black/Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Rad-Sequel
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Features
Rubber tipped temples provide a secure fit.; Soft, rubber nose piece provides all day comfort.; Polycarbonate lens provides impact resistance.; Protective lens provide 99.9% UVA/UVB protection.; Safety Glasses meet ANSI Z87.1+ standards.
Weight
0.0531
X-Ray Detectable
No
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes No Lens Coatings
Yes
Arm Tip Type
Cushioned, Non-Slip, Soft
Includes Polarized Lens Coating
No
Includes Eye Socket Lining
No
Includes Scratch-Resistant Lens Coating
No
Includes Brow Lining
No
Arm Color
Black/Clear
Includes Padded Nose Piece
Yes
Dielectric Protection
No
Includes Anti-Fog Lens Coating
No
Arm Material
Rubber
Includes Padded Arms
Yes
Includes Anti-Static Lens Coating
No
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Temples, Nose Bridge

Description

Safety Glasses, Series Rad-Sequel(TM), Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Indoor/Outdoor, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Clear, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Cushioned, Non-Slip, Soft, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.