Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rad-Apocalypse, Safety Glasses, Anti-Scratch, Light Blue Lens, Black Frame, Half-Frame, 1 PR

  • Mfr # AP1-B

  • Zoro # G308657163


product price: $3.39
/pr
Sold in multiples of 12 for $40.68

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP1-B
Zoro #
G308657163
UPC #
674326221496
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Light Blue
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Rad-Apocalypse
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.9% UV Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.