This item is Discontinued.

Radians Safety Glasses, Wraparound Low IR Polycarbonate Lens, Anti-Fog, 12PK XT1-LIRAF

Safety Glasses, Wraparound Low IR Polycarbonate Lens, Anti-Fog, 12PK (Discontinued)

  • Mfr # XT1-LIRAF
  • Zoro # G3860134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT1-LIRAF
Zoro #
G3860134
UPC #
674326255002
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Low IR
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Series
Extremis
Standards
ANSI Z87.1+
Gender
Unisex
UV Protection
99.9% UVA/UVB

Description

Radians Extremis(R) Safety Eyewear,PK 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.