Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Wraparound Silver Polycarbonate Lens, Uncoated,

  • Mfr # OBL1-60

  • Zoro # G608656613


product price: $6.69
/pr
Sold in multiples of 12 for $80.28

Key Features

Frame Style
Lightweight Frame
Lens Coating
Anti-Scratch
Includes Anti-Fog Lens Coating
No
Lens Material
Polycarbonate
Frame Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBL1-60
Zoro #
G608656613
UPC #
674326317038
Country of Origin
Taiwan, Province of China

Details

Frame Style
Lightweight Frame
Lens Coating
Anti-Scratch
Includes Anti-Fog Lens Coating
No
Lens Color
Silver
Lens Material
Polycarbonate
Frame Color
Black/Red
Frame Type
Half Frame
Standards
ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.