Shop RADIANS
See all product information
Create Account
Extremis, Safety Glasses, Anti-Fog, Smoke Lens, Black Frame, Full-Frame
- Mfr # XT1-21
- Zoro # G5190087
product price:Â
$
8.99
/ea
Key Features
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT1-21
- Zoro #
- G5190087
- UPC #
- 674326252650
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
- Length
- 5.5
- Height
- 2.5
- Dimensions
- 5.5 L x 2.5 H x 5 W
Description
Safety Glasses, Series Extremis(R), Gender Unisex, Lens Color Smoke, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.