
Safety Goggles, Clear Lens, Anti-Fog, Perimeter Ventedilation, Neoprene Strap, Cloak Series
Mfr # DMG-11
Zoro # G3860755
product price:Â $12.99
/eaKey Features
Frame Color
Gray
Lens Coating
Anti-Fog
Eyewear Venting
Ventilation Channels
Series
Cloak
Eyewear Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DMG-11
Zoro #
G3860755
UPC #
674326224602
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Length
7
Width
3.8
Height
3.6
Dimensions
7 L x 3.6 H x 3.8 W
Details
Item
Safety Goggles
Frame Color
Gray
Lens Color
Clear AF
Lens Coating
Anti-Fog
Eyewear Venting
Ventilation Channels
Series
Cloak
Standards
ANSI Z87.1+
Features
UV Protection
99.9% UV Protection
Weight
0.2937
Material
Polycarbonate
Color
Gray / Clear AF
Polarized Lens
No
Temple Style
Strap
Description
Radians Cloak(TM) Dual Mold Goggle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.