Safety Goggles, Clear Lens, IQ Anti-Fog & Anti-Scratch, Foam Lining, Elastic Strap, Dagger IQ Series

  • Mfr # DG1-13

  • Zoro # G3858007


product price:  $11.35
/ea

Key Features

Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Series
Dagger IQ Iquity
Eyewear Size
Universal
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG1-13
Zoro #
G3858007
UPC #
674326301167
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Width
2.6
Length
5.8
Height
2.2
Dimensions
5.8 L x 2.2 H x 2.6 W

Details

Item
Safety Goggles
Frame Color
Black
Lens Color
Clear IQ
Lens Coating
Anti-Fog, Scratch-Resistant
Series
Dagger IQ Iquity
Standards
ANSI Z87.1
UV Protection
99.9% UV Protection
Features
IQuityâ„¢ Intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings.; Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings.; Water washable up to 20 times more than hydrophobic anti-fog glasses.; Closed seal foam padding forms a perfect seal.; Protective polycarbonate lens provides impact resistance.; Elastic head strap provides a comfortable, easily adjustable fit.; Clip attachment.; Temple length adjustment.; Replacement lens available.
Color
Black / Clear IQ
Material
Polycarbonate
Weight
0.1719
Temple Style
Strap
Polarized Lens
No

Description

Radians Dagger(TM) IQ - IQUITY(TM) Anti-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.