Shop All Reader Eyewear
Radians
Safety Reading Glasses, Wraparound Scratch-Resistant
Mfr # CH1-110
Zoro # G3252055
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diopter Strength +1.00
- Lens Color Clear
- Lens Coating Anti-Scratch
- Eyewear Size M
- Frame Style Wraparound
Product Information
- Brand Radians
- MFR # CH1-110
- Zoro # G3252055
- UPC # 00674326215990
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Details
Description
Safety Reading Glasses, +1.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 99.90 Percent UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Protective Sleeve, Standards ANSI Z87.1, Eyewear Frame Style Half-Frame, Eyewear Size M, Series Cheaters(R) Bi-Focal, Foam Lined No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-BilinguAl Caution Sign, 14"X10", Height: 14" (SBMPPE755VP)
- KISHIGO Lime, Non-ANSI Compliant Fleece Hi Vis Cap (2828)
- CROSSFIRE Adjustable String Cord (G3)
- SCRUB ZONE Scrub Shirt, L, Blue, 4.25 oz. (71221)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-130)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-420)
- RADIANS Reading Glasses, +1.0, Clear, Polycarbonate (RSB-110)
- RADIANS Radians Cuatro(TM) 4-in-1 Foam Lined Bi-Focal (CTB1-120)
- RADIANS Safety Glasses, Clear Scratch-Resistant (CH1-120)
- RADIANS Safety Glasses, Clear Scratch-Resistant (CH1-115)
- CONDOR Reading Glasses, +1.50, Clear (52RW70)
- Radians Reader Eyewear