Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Tether Vest, 2 lb., 53

  • Mfr # RRT-3253

  • Zoro # G8271937


product price: $24.79
/ea

Key Features

Length
5
Height
8
Features
Attaches gear to retractable cords for improved drop safety; Quick Connects allow easy removal; Pivoting ball connection reduces cable wear; Versions available to fit various tools and accessories; Works with Radians new specially designed tether vests
Width
0.85
Brand and Series
Radians SV272T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRT-3253
Zoro #
G8271937
UPC #
674326350288
Country of Origin
United States

Dimensions

Length
5
Height
8
Width
0.85

Details

Item
Safety Tether Vest
Features
Attaches gear to retractable cords for improved drop safety; Quick Connects allow easy removal; Pivoting ball connection reduces cable wear; Versions available to fit various tools and accessories; Works with Radians new specially designed tether vests
Brand and Series
Radians SV272T

Description

The Radians RRT-3253 Safety Tether Vest is designed to keep you safe on the job. This sturdy vest is made of durable ballistic nylon and features a two-pound load capacity. The heavy duty hook attaches easily to most tools, belts or harnesses, offering dependable stability. It has a length of 53". When it comes to keeping you safe on the job, don't settle for anything less than the Radians RRT-3253 Safety Tether Vest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.