Zoro Homepage

Safety Tether Vest, Heavy Duty, Green, 2X

  • Mfr # SV59ZT-2ZGD-2X

  • Zoro # G8277239


product price: $26.49
/ea

Key Features

ANSI Class
107
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV59ZT-2ZGD-2X
Zoro #
G8277239
UPC #
674326344768
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
30 in
Length
10 39/64 in
Vest Size
30 in

Details

Item
Safety Tether Vest
Color
Yellow/Green
ANSI Class
107
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Vest Stripe Color Family
Silver
Number of Outside Pockets
6
Standards
ANSI/ISEA 107
Brand and Series
Radians SV59ZT
Features
Pockets
8
Number of Inside Pockets
2
Regulations Covered
ANSI/ISEA 107-2015 Type R Class 2
Fabric Weight
0.8687
Reflective Stripe Color
Silver
Fabric Construction
Mesh

Description

Safety Tether Vest, ANSI Class 107, Vest Size 30 in, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 30 in, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 10 39/64 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 6, Number of Pockets with Closure 3, Features Woven Fabric Bias Tape and Heavy Black Webbing Reinforcement, Glass Bead Reflective Tape, Grommets at Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.