Zoro Homepage

Safety Tether Vest, Heavy Duty, Green, L

  • Mfr # SV59ZT-2ZGD-L

  • Zoro # G8265390


product price: $26.49
/ea

Key Features

ANSI Class
107
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV59ZT-2ZGD-L
Zoro #
G8265390
UPC #
674326339276
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
26 in
Vest Size
26 in
Length
11 13/32 in

Details

Item
Safety Tether Vest
Color
Yellow/Green
ANSI Class
107
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Pockets
8
Fabric Weight
0.8687
Regulations Covered
ANSI/ISEA 107-2015 Type R Class 2
Standards
ANSI/ISEA 107
Brand and Series
Radians SV59ZT
Features
Grommeted pockets for retractable tether at back of neck, front chest pocket and 3 in lower pockets; D-ring at back of neck for hard hat lanyard; D-ring slot at back for use with fall protection; Zipper Closure; 2� Glass Bead Reflective Tape [Class 2]; Grommets at Neck for Tool Keepers; Woven Fabric Bias Tape; Heavy Black Webbing Reinforcement; Mic Tab on Shoulder
Number of Outside Pockets
6
Number of Inside Pockets
2
Vest Stripe Color Family
Silver
Reflective Stripe Color
Silver
Fabric Construction
Mesh

Description

Safety Tether Vest, ANSI Class 107, Vest Size 26 in, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 26 in, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 11 13/32 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 6, Number of Pockets with Closure 3, Features Woven Fabric Bias Tape and Heavy Black Webbing Reinforcement, Glass Bead Reflective Tape, Grommets at Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.