Zoro Homepage

Safety Tether Vest, Heavy Duty, Orange, 5X

  • Mfr # SV59ZT-2ZOD-5X

  • Zoro # G8260840


product price: $26.49
/ea

Key Features

ANSI Class
107
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV59ZT-2ZOD-5X
Zoro #
G8260840
UPC #
674326344843
Country of Origin
China

Dimensions

Size
5XL
Length
11 3/8 in
Fits Chest Size
36 in
Vest Size
36 in

Details

Item
Safety Tether Vest
Color
Orange/Red
ANSI Class
107
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Number of Inside Pockets
2
Regulations Covered
ANSI/ISEA 107-2015 Type R Class 2
Fabric Weight
0.8687
Standards
ANSI/ISEA 107
Pockets
8
Features
Number of Outside Pockets
6
Brand and Series
Radians SV59ZT
Vest Stripe Color Family
Silver
Reflective Stripe Color
Silver
Fabric Construction
Mesh

Description

Safety Tether Vest, ANSI Class 107, Vest Size 36 in, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 11 3/8 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 6, Number of Pockets with Closure 3, Features Woven Fabric Bias Tape and Heavy Black Webbing Reinforcement, Glass Bead Reflective Tape, Grommets at Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.