Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Tether Vest, Type R, Orange, 2X

  • Mfr # SV272T-2ZOM-2X

  • Zoro # G8264054


product price: $19.65
/ea

Key Features

Color
Orange/Red
Size
2XL
ANSI Class
107
Material
Polyester Mesh
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV272T-2ZOM-2X
Zoro #
G8264054
UPC #
674326344713
Country of Origin
China

Dimensions

Size
2XL
Length
11 29/32 in
Vest Size
30 in
Fits Chest Size
30 in

Details

Item
Safety Tether Vest
Color
Orange/Red
ANSI Class
107
Material
Polyester Mesh
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver/Hi-Visibility Green
Fabric Weight
0.4
Regulations Covered
ANSI/ISEA 107-2015 Type R Class 2
Number of Inside Pockets
1
Vest Stripe Color Family
Silver/Hi-Visibility Green
Brand and Series
Radians SV272T
Features
Grommeted pockets for retractable tether at back of neck, front chest pocket and 3 in lower pockets; D-ring at back of neck for hard hat lanyard; D-ring slot at back for use with fall protection; Zipper Closure; 2� Silver Tape Reflective Material; Contrasting Trim; 1 Horizontal Stripe; Mic Tabs on Both Shoulders
Standards
ANSI/ISEA 107
Number of Outside Pockets
3
Pockets
4
Reflective Stripe Color
Silver/Hi-Visibility Green
Fabric Construction
Mesh

Description

Safety Tether Vest, ANSI Class 107, Vest Size 30 in, Traffic Safety Vest Color Orange/Red, Fits Chest Size 30 in, Stripe Color Silver/Hi-Visibility Green, Vest Material Polyester Mesh, Vest Closure Type Zipper, Vest Stripe Color Family Silver/Hi-Visibility Green, Back Stripe Pattern U, Vest Length 11 29/32 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 3, Number of Pockets with Closure 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.