Zoro Homepage

SE SV2Z Grn Mesh 3X

  • Mfr # SV25-2ZGM-3X

  • Zoro # G3868936


product price: $12.15
/ea

Key Features

Color
Yellow/Green
Size
3XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV25-2ZGM-3X
Zoro #
G3868936
UPC #
674326238647
Country of Origin
China

Dimensions

Size
3XL
Length
29 in
Width
8.6
Fits Chest Size
32"

Details

Item
SE SV2Z Grn Mesh 3X
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Number of Outside Pockets
1
Standards
ANSI/ISEA 107, ASTM D6413
Hazard Risk Category (HRC)
0
Number of Inside Pockets
1
Features
Vest Stripe Color Family
Silver
Weight
0.4281

Description

SE SV2Z Grn Mesh 3X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.