Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SE SV2Z Grn Mesh Lrg

  • Mfr # SV25-2ZGM-L

  • Zoro # G3868927


product price: $11.15
/ea

Key Features

ANSI Class
2
Material
Polyester
Closure Type
Zipper
Stripe Color
Silver
Width
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV25-2ZGM-L
Zoro #
G3868927
UPC #
674326238616
Country of Origin
China

Dimensions

Size
L
Width
10.5
Length
13.5
Vest Size
L
Reflective Stripe Width
2 in

Details

Item
SE SV2Z Grn Mesh Lrg
Color
Hi-Vis Green
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Stripe Color
Silver
Number of Outside Pockets
1
Pockets
0-3
Number of Inside Pockets
1
Standards
ANSI/ISEA 107, ASTM D6413
Features
SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: Self-extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413
Weight
0.4
Fabric Construction
Solid
Fall Protection Compatible
No
Material Construction
Solid Polyester
Total Number of Pockets
2
Reflective Stripe Location
Chest, Waist
Passes ASTM F6413 Flame Test
D6413
Reflective Stripe Color
Silver
Pocket Location
Left Chest, Right Chest
Includes LED Lights
No

Description

SE SV2Z Grn Mesh Lrg, ANSI Class 2, Vest Size L, Standards ANSI/ISEA 107, SE D6413

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.