
Hi-Vis Safety Vest 4XL Class 2 , Zipper Closure 2 Pockets
Mfr # SV25-2ZOM-4X
Zoro # G3869225
product price: $11.19
/eaKey Features
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV25-2ZOM-4X
Zoro #
G3869225
UPC #
674326238722
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Length
13
Details
Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper Closure
Total Number of Pockets
2
Number of Inside Pockets
1
Number of Outside Pockets
1
Gender
Unisex
Weight
0.4313
Features
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Number of Pockets with Closure
1 Upper Left Front, 1 Lower Right Inside
Description
SE SV2Z Org Mesh 4X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.