Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SE SV2Z Org Mesh Lrg

  • Mfr # SV25-2ZOM-L

  • Zoro # G3869164


product price: $11.15
/ea

Key Features

ANSI Class
2
Material
Polyester
Closure Type
Zipper
Stripe Color
Silver
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV25-2ZOM-L
Zoro #
G3869164
UPC #
674326238685
Country of Origin
China

Dimensions

Size
L
Width
9.2
Length
9.4
Reflective Stripe Width
2 in
Vest Size
L

Details

Item
SE SV2Z Org Mesh Lrg
Color
Hi-Vis Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Stripe Color
Silver
Number of Outside Pockets
1
Pockets
0-3
Standards
ANSI/ISEA 107, ASTM D6413
Number of Inside Pockets
1
Weight
0.3344
Features
SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: Self-extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413
Includes LED Lights
No
Reflective Stripe Location
Chest, Waist
Fall Protection Compatible
No
Pocket Location
Left Chest, Right Chest
Reflective Stripe Color
Silver
Fabric Construction
Solid
Passes ASTM F6413 Flame Test
D6413
Material Construction
Solid Polyester
Total Number of Pockets
2

Description

SE SV2Z Org Mesh Lrg, ANSI Class 2, Vest Size L, Standards ANSI/ISEA 107, SE D6413

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.