Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest M Class 2 Solid Back, , Zipper Closure 2 Pockets

  • Mfr # SV25-2ZOM-M

  • Zoro # G3869137


product price: $9.89
/ea

Key Features

Size
M
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV25-2ZOM-M
Zoro #
G3869137
UPC #
674326238678
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in
Length
11

Details

Item
Hi-Vis Safety Vest
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Back Stripe Pattern
Solid
ANSI Type
Type R
Closure Type
Zipper Closure
ANSI Class
2
Total Number of Pockets
2
Gender
Unisex
Number of Outside Pockets
1
Number of Inside Pockets
1
Features
SE D6413 products are made from polyester treated to be self-extingusing.; Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 Upper Left Front, 1 Lower Right Inside.; Material: Self-extinguishing treated 100% polyester mesh.; Certifications: ANSI/ISEA 107 Class 2, SE D6413
Weight
0.4
Cooling
Yes
Flame-Resistant Properties
Yes
Number of Pockets with Closure
2
Covered Pocket Locations
1 Upper Left Front, 1 Lower Right Inside
Reflective Stripe Main Color
silver
Reflective Stripe Color
Silver

Description

SE SV2Z Org Mesh Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.