
Self Extinguishing Hi-Vis Safety Vest 4XL Class 2 , Hook & Loop 3 Pockets
Mfr # SV45-2ZGM-4X
Zoro # G3868988
product price: $13.95
/eaKey Features
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Green
Material
Treated 100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV45-2ZGM-4X
Zoro #
G3868988
UPC #
674326259017
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
2 in
Length
14
Overall Width
10.5
Overall Height
0.5
Details
Item
Self Extinguishing Hi-Vis Safety Vest
Standards
ANSI/ISEA 107, ASTM D6413
Color
Hi-Vis Green
Material
Treated 100% Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
3
Breakaway
Yes
Features
Weight
0.4
Description
Radians SV45-2 Type R Class 2 Self Extin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.