Zoro Homepage

Shirt, Max-Dri, CL3, HV Orange, 2X

  • Mfr # ST21W-3POS-2X

  • Zoro # G114645132


product price: $26.29
/ea

Key Features

Size
2X
Material
100% Wicking Polyester Mesh
Color
High Visibility Orange
Gender
Women
Type
Shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST21W-3POS-2X
Zoro #
G114645132
UPC #
0674326358864
Country of Origin
China

Dimensions

Size
2X
Reflective Stripe Width
2 inches

Details

Material
100% Wicking Polyester Mesh
Color
High Visibility Orange
Gender
Women
Type
Shirt
Closure Type
Pullover
Back Stripe Pattern
Segmented
ANSI Type
Type R
Standards
ANSI/ISEA 107
ANSI Class
Class 3

Description

Shirt, Max-Dri, CL3, HV Orange, 2X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.