Zoro Homepage

Short Sleeve Hi-Vis Black Bottom Shirt, Type R Class 2, Type R Class 2, Birdseye Mesh, 5X

  • Mfr # ST11B-2PGS-5X

  • Zoro # G3870266


product price: $11.79
/ea

Key Features

Material
Birdseye Mesh
Color
Hi-Vis Green / Black
Length
11
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST11B-2PGS-5X
Zoro #
G3870266
UPC #
674326289489
Country of Origin
China

Dimensions

Size
5X
Length
11
Width
9.6
Overall Width
9.6
Overall Length
11
Height
1
Overall Height
1
Reflective Stripe Width
2

Details

Item
Short Sleeve Hi-Vis Black Bottom Shirt
Material
Birdseye Mesh
Color
Hi-Vis Green / Black
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
Type R Class 2
ANSI Class
Type R Class 2
Gender
Unisex
Fabric
Birdseye Mesh
Type
Shirt
Fabric Weight
0.5
Features
Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; Color Blocking at the Bottom.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Reflective Stripe Main Color
Silver
Back Stripe Pattern
Horizontal

Description

Radians ST11B Type R Class 2 Short Sleev

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.