Split General Purpose Gloves, Drivers, Straight Thumb Style, X-Large, Cowhide Leather Palm, Gray
Mfr # RWG4025XL
Zoro # G516311574
product price:Â $8.75
/ea
Sold in multiples of 2 for $17.50
Key Features
Glove Materials
Leather
Color
Gray
Length
10.236 IN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG4025XL
Zoro #
G516311574
UPC #
674326328126
Country of Origin
India
Dimensions
Glove Size
XL
Length
10.236 IN
Details
Glove Materials
Leather
Color
Gray
Description
Radians general purpose gloves economy split, series: RWG4025, drivers glove, extra-large size, cowhide leather palm, cowhide leather, gray, straight thumb style, red fleece lining, shirred wrist closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.