Short Sleeve Safety T-Shirt, 2, R, 100% Max-Dri Wicking Polyester Mesh, Hi Vis Orange, S

  • Mfr # ST11X-2POS-S

  • Zoro # G208147504


product price: $14.99
/ea

Key Features

Size
S
Material
100% Max-Dri™ Wicking Polyester Mesh
Color
Hi Vis Orange
Back Stripe Pattern
X
Standards
ANSI/ISEA 107 Type R Class 2, CSA Z96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST11X-2POS-S
Zoro #
G208147504
UPC #
674326360881
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
2 inches

Details

Item
Short Sleeve Safety T-Shirt
Material
100% Max-Dri™ Wicking Polyester Mesh
Color
Hi Vis Orange
Back Stripe Pattern
X
Standards
ANSI/ISEA 107 Type R Class 2, CSA Z96
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Type
Safety T-Shirt

Description

The Radians ST11X2 short sleeve Tshirt has a reflective XBack design The reflective stripes on the front and the X stripes on the back ensure that some sections of the striping will be visible from all angles around the body providing 360 visibility, which alerts vehicle operators of the direction the worker is facing The stripes are adhered by heat transfer rather than sewn on, enhancing comfort and mobilityThis Tshirt is made from a Birdseye Mesh material that provides maximum breathability without compromising durability Its wicking properties improve comfort by making the wearer feel cooler in hot weather The singlechest front pocket also has reflective tape Rated ANSIISEA 107 Type R Class 2 and CSA Z96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.