Shop RADIANS
See all product information
Create Account
SV2 Economy Type R Class 2 Mesh Safety Vest
- Mfr # SV2GM5X
- Zoro # G3865673
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Color
Hi-Vis Green
ANSI Class
Type R Class 2
Material
100% Polyester Mesh
Back Stripe Pattern
U
Closure Type
Hook and Loop Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV2GM5X
- Zoro #
- G3865673
- UPC #
- -
- Country of Origin
- China
- Item
- Safety Vest
- Color
- Hi-Vis Green
- ANSI Class
- Type R Class 2
- Material
- 100% Polyester Mesh
- Back Stripe Pattern
- U
- Closure Type
- Hook and Loop Closure
- Gender
- Unisex
- Stripe Color
- Silver
- Standards
- ANSI/ISEA 107
- Fabric Weight
- 0.45
- Features
- Closure: Hook & loop.; 2" silver tape reflective material. 1 horizontal stripe.; Materials: 100% polyester knit, 100% polyester mesh.; Pockets: 1 upper chest and 1 lower inside; Meets ANSI/ISEA 107 Standards.
- Pockets
- 2
Dimensions
- Size
- 5X
- Length
- 8.6
- Width
- 8.4
Description
Safety Vest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.