SV24-2 Type R Class 2 Breakaway Expandable Two Tone
- Mfr # SV24-2ZGM-XL/2X
- Zoro # G3864359
product price:Â
$
17.75
/ea
Key Features
Material
100% Polyester Mesh
Standards
ANSI/ISEA 107
Gender
Unisex
Features
ANSI Class
Type R Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV24-2ZGM-XL/2X
- Zoro #
- G3864359
- UPC #
- 674326244716
- Country of Origin
- China
Dimensions
- Size
- XL-2X
- Length
- 10.4
- Overall Height
- 1.6
- Height
- 1.6
- Width
- 8.4
- Overall Width
- 8.4
Details
- Item
- Radians SV24-2 Type R Class 2 Breakaway
- Color
- Hi-Vis Green
- Material
- 100% Polyester Mesh
- Standards
- ANSI/ISEA 107
- Gender
- Unisex
- Features
- ANSI Class
- Type R Class 2
- Closure Type
- Zip-N-Rip Closure
- Fabric Weight
- 0.6062
Description
Radians SV24-2 Type R Class 2 Breakaway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.