SV2Z Economy Class 2 Solid Safety Vest W/ Zipper, Hi-Vis Green, M, PK12
- Mfr # SV2ZGSM
- Zoro # G006376670
product price:Â
$
236.99
/pk of 12, $19.75/ea
Free Shipping & Returns
Key Features
Size
M
Standards
Meets ANSI/ISEA 107 Standards
Color
Hi-Vis Green
Material
100% polyester solid knit, 100% polyester mesh
ANSI Class
Type R Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV2ZGSM
- Zoro #
- G006376670
- UPC #
- 674326235509
- Country of Origin
- China
- Standards
- Meets ANSI/ISEA 107 Standards
- Color
- Hi-Vis Green
- Material
- 100% polyester solid knit, 100% polyester mesh
- ANSI Class
- Type R Class 2
- Closure Type
- Zipper
- Total Number of Pockets
- 2
- Number of Pockets with Closure
- 2
- Number of Outside Pockets
- 1
- Covered Pocket Locations
- 1 upper left front, 1 lower right inside
- Number of Inside Pockets
- 1
- Reflective Stripe Color
- silver
Dimensions
- Size
- M
- Length
- 11 in
Description
Radians sv2z economy class 2 solid safety vest with zipper, hi-viz green, m radians sv2z economy class 2 safety vest with zipper closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor. features: zipper closure 2" reflective material tape 2 pockets: 1 upper left front, 1 lower right inside
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.