Shop RADIANS
See all product information
Create Account
SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper
- Mfr # SV2ZOMXL
- Zoro # G3864955
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Color
Orange/Red
Size
XL
ANSI Class
Type R Class 2
Material
Polyester Mesh
Back Stripe Pattern
U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SV2ZOMXL
- Zoro #
- G3864955
- UPC #
- 674326235455
- Country of Origin
- China
- Item
- Radians SV2Z Economy Type R Class 2 Mesh
- Color
- Orange/Red
- ANSI Class
- Type R Class 2
- Material
- Polyester Mesh
- Back Stripe Pattern
- U
- Closure Type
- Zipper
- Number of Pockets with Closure
- 0
- Gender
- Unisex
- Stripe Color
- Silver
- Features
- Closure: Zipper.; 2" silver tape reflective material. 1 horizontal stripe.; Pockets: 1 upper left front, 1 lower right inside.; Materials: 100% polyester solid knit, 100% polyester mesh.; Meets ANSI/ISEA 107 Standards.
- Number of Outside Pockets
- 1
- Standards
- ANSI/ISEA 107
- Number of Inside Pockets
- 1
- Fabric Weight
- 0.3938
- Hazard Risk Category (HRC)
- 0
- Vest Stripe Color Family
- Silver
- ATPV Rating
- Not Rated
- Pockets
- 2
Dimensions
- Size
- XL
- Length
- 27 in
- Fits Chest Size
- 28"
Description
Radians SV2Z Economy Type R Class 2 Mesh
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.