Women's Hi-Vis Safety Vest 2XL Class Type R Class 2 , Zipper 2 Pockets

  • Mfr # SV2ZWGM2X

  • Zoro # G408147519


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Color
Hi Vis Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
ANSI Class
Type R Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV2ZWGM2X
Zoro #
G408147519
UPC #
674326367408
Country of Origin
China

Dimensions

Size
2XL
Reflective Stripe Width
2 in
Length
9.84 in

Details

Item
Women's Hi-Vis Safety Vest
Color
Hi Vis Green
Material
100% Polyester Mesh
Closure Type
Zipper
ANSI Class
Type R Class 2
Total Number of Pockets
2
Reflective Stripe Color
Silver
Number of Outside Pockets
2
Gender
Women's
ANSI Type
Type R
Standards
ANSI/ISEA 107

Description

The Radians SV2ZW is a hivis safety vest made by women for women It provides a muchneeded valueeconomy option for women, like our bestselling SV2Z safety vest for menShaped and tailored to fit women, the SV2ZW has several features, including darts for bustline shaping, side slits at hips, narrower shoulders, contoured waist, and a slight shirt tail hem for more coverage in the back This 2pocket vest has silver reflective tape for visibility in low light conditions and is made of mesh polyester for lightweight breathability It offers compliant protection at an economical price and makes a great selection for distribution centers, construction, maintenance, and warehousing Rated ANSIISEA 107 Type R Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.