Women's Hi-Vis Safety Vest L Class Class 2 , Zipper 2 Pockets

  • Mfr # SV2ZWOML

  • Zoro # G108147505


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Color
Hi Vis Orange
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
ANSI Class
Class 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SV2ZWOML
Zoro #
G108147505
UPC #
674326367484
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in
Length
9.84 in

Details

Item
Women's Hi-Vis Safety Vest
Color
Hi Vis Orange
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Zipper
Total Number of Pockets
2
Covered Pocket Locations
Upper left front chest pocket and lower right inside pocket
Number of Outside Pockets
1
Number of Pockets with Closure
2
Fabric Construction
Mesh
Gender
Women's
Number of Inside Pockets
1
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver

Description

The Radians SV2ZW is a hivis safety vest made by women for women It provides a muchneeded valueeconomy option for women, like our bestselling SV2Z safety vest for menShaped and tailored to fit women, the SV2ZW has several features, including darts for bustline shaping, side slits at hips, narrower shoulders, contoured waist, and a slight shirt tail hem for more coverage in the back This 2pocket vest has silver reflective tape for visibility in low light conditions and is made of mesh polyester for lightweight breathability It offers compliant protection at an economical price and makes a great selection for distribution centers, construction, maintenance, and warehousing Rated ANSIISEA 107 Type R Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.