SV4 Class 2 5 Pt. Breakaway Mesh Vest, Hi-Vis Green, 4XL
- Mfr # SV4GM4X
- Zoro # G006376847
product price:Â
$
309.99
/pk of 12, $25.83/ea
Free Shipping & Returns
Key Features
Vest Size
4XL
Color
Hi-Vis Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV4GM4X
- Zoro #
- G006376847
- UPC #
- 674326234328
- Country of Origin
- China
Dimensions
- Vest Size
- 4XL
Details
- Color
- Hi-Vis Green
Description
Radians sv4 class 2 5 pt. Breakaway mesh vest, hi-viz green, 4xl radians sv4 economy class 2 breakaway safety vest has hook & loop fasteners at shoulders, sides and front closure that breakaway when tugged with moderate force. Excellent choice for extreme work environments round moving machinery and equipment to prevent pulling workers into hazards. features: 5 point breakaway - shoulders, sides and front closure compliant protection at an economical price hook & loop closure drop shoulder 5-point breakaway 2" reflective material pockets: 1 upper & lower left inside, 1 lower right outside
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.