SV4 Economy Type R Class 2 Breakaway Mesh Safety Vest
- Mfr # SV4OM2X
- Zoro # G3864736
product price:Â
$
9.69
/ea
Key Features
Color
Hi-Vis Orange
Material
100% Polyester Mesh
Standards
ANSI/ISEA 107
Gender
Unisex
Features
Closure: Hook & Loop.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; 5 Point Breakaway - Shoulders, Sides and Front Closure.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh.; Pockets: 1 Upper & Lower Left Inside, 1 Lower Right Outside.; Meets ANSI/ISEA 107 Standards.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV4OM2X
- Zoro #
- G3864736
- UPC #
- 674326234373
- Country of Origin
- China
Dimensions
- Size
- 2X
- Length
- 12.5
- Width
- 10.5
- Overall Height
- 2
- Height
- 2
- Overall Width
- 10.5
Details
- Item
- Radians SV4 Economy Type R Class 2 Break
- Color
- Hi-Vis Orange
- Material
- 100% Polyester Mesh
- Standards
- ANSI/ISEA 107
- Gender
- Unisex
- Features
- Closure: Hook & Loop.; 2" Silver Tape Reflective Material. 1 horizontal stripe.; 5 Point Breakaway - Shoulders, Sides and Front Closure.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh.; Pockets: 1 Upper & Lower Left Inside, 1 Lower Right Outside.; Meets ANSI/ISEA 107 Standards.
- Closure Type
- Hook and Loop Closure
- ANSI Class
- Type R Class 2
- Fabric Weight
- 0.4469
Description
Radians SV4 Economy Type R Class 2 Break
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.