Shop RADIANS
See all product information
Create Account
SV4 Economy Type R Class 2 Breakaway Solid Safety Vest
- Mfr # SV4GS2X
- Zoro # G3864544
product price:
$
9.99
/ea
Key Features
Color
Hi-Vis Green
Material
100% Polyester Tricot
Standards
ANSI/ISEA 107
Fabric Weight
0.4594
ANSI Class
Type R Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV4GS2X
- Zoro #
- G3864544
- UPC #
- 674326234472
- Country of Origin
- China
Dimensions
- Length
- 10.2
- Size
- 2X
- Overall Width
- 8.6
- Width
- 8.6
- Height
- 1.2
- Overall Height
- 1.2
Details
- Item
- Radians SV4 Economy Type R Class 2 Break
- Color
- Hi-Vis Green
- Material
- 100% Polyester Tricot
- Standards
- ANSI/ISEA 107
- Fabric Weight
- 0.4594
- ANSI Class
- Type R Class 2
- Closure Type
- Hook and Loop Closure
- Gender
- Unisex
- Features
- Closure: Hook & Loop.; 2” Silver Tape Reflective Material. 1 horizontal stripe.; 5 Point Breakaway – Shoulders, Sides and Front Closure.; Materials: 100% Polyester Solid Knit, 100% Polyester Mesh.; Pockets: 1 Upper & Lower Left Inside, 1 Lower Right Outside.; Meets ANSI/ISEA 107 Standards.
Description
Radians SV4 Economy Type R Class 2 Break
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.