Women's Hi-Vis Safety Vest S Class 2 , Hook & Loop 3 Pockets

  • Mfr # SV4WGMS

  • Zoro # G708147448


product price: $11.95
/ea

Key Features

Material
Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV4WGMS
Zoro #
G708147448
UPC #
674326365053
Country of Origin
China

Dimensions

Size
S
Reflective Stripe Width
2 in
Length
9.84 in

Details

Item
Women's Hi-Vis Safety Vest
Color
Hi Vis Green
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Hook & Loop
ANSI Class
2
Total Number of Pockets
3
Breakaway
Yes
Number of Pockets with Closure
3
Reflective Stripe Main Color
Silver
Gender
Women's

Description

The Radians SV4W is a 5point breakaway hivis vest made by women for women It has hook and loop fasteners at the shoulders, sides, and front closure that breakaway when tugged with moderate force The breakaway feature allows her to quickly shed the vest if it becomes entangled in moving machinery or caught on equipmentIt is important that safety apparel fits properly because oversized apparel is more likely to get pulled into machinery and conveyor belts Shaped and tailored to fit women, the SV4W has darts for bustline shaping, side slits at hips, narrower shoulders, contoured waist, and a slight shirt tail hem for more coverage in the back This 3pocket vest has silver reflective tape for visibility in low light conditions and is made of mesh polyester for lightweight breathability It offers compliant protection at an economical price Rated ANSIISEA 107 Type R Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.