Sv4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest, 3Xl

  • Mfr # SV4X-2VGM-3X

  • Zoro # G2452699


product price:  $15.89
/ea

Key Features

Color
Hi-Viz Green
Material
100% Polyester Mesh
Closure Type
Hook & Loop
Vest Stripe Color Family
Retro Reflective Silver
Standards
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV4X-2VGM-3X
Zoro #
G2452699
UPC #
674326280356
Country of Origin
Unknown

Dimensions

Size
3XL

Details

Item
Reflective Clothing
Color
Hi-Viz Green
Material
100% Polyester Mesh
Closure Type
Hook & Loop
Vest Stripe Color Family
Retro Reflective Silver
Standards
Class 2
Back Stripe Pattern
X
Stripe Color
Silver
ANSI Class
Type R Class 2

Description

The Radians Sv4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest With X-Back Tape Configuration Provides Directional Indication To Inform On-Coming Traffic If Workers Are Aware Of A Potential Hazard. Features A 5 Point Drop Shoulder Breakaway With Hook And Loop Fasteners At Shoulders, Sides And Front That Break Away When Pulled At Moderate Force. Excellent Choice For Transportation, Railway And Airport Ramp Work Environments With Machinery And Equipment. Color: High Visibility Green. Available In Sizes: M-5Xl.,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.