SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest
- Mfr # SV4X-2VOM-3X
- Zoro # G3864578
product price:Â
$
11.89
/ea
Key Features
Material
100% Polyester Mesh
Standards
ANSI/ISEA 107
Gender
Unisex
Length
13
Closure Type
Hook and Loop Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV4X-2VOM-3X
- Zoro #
- G3864578
- UPC #
- 674326280424
- Country of Origin
- China
Dimensions
- Length
- 13
- Size
- 3X
- Overall Width
- 10
- Overall Height
- 0.5
- Height
- 0.5
- Width
- 10
Details
- Item
- Radians SV4X Economy Mesh X-Back Type R
- Color
- Hi-Vis Orange
- Material
- 100% Polyester Mesh
- Standards
- ANSI/ISEA 107
- Gender
- Unisex
- Closure Type
- Hook and Loop Closure
- ANSI Class
- Type R Class 2
- Fabric Weight
- 0.4
- Features
Description
Radians SV4X Economy Mesh X-Back Type R
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.