Two-Tone Hi-Vis Safety Vest 3XL Class 2 , Zipper 8 Pockets, 2 Mic Tab, ID Window

  • Mfr # SV51B-2ZOM-3X

  • Zoro # G508147518


product price:  $29.19
/ea

Key Features

Standards
ANSI/ISEA 107 Type R Class 2
Material
Polyestesr Mesh w/Solid Pockets
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV51B-2ZOM-3X
Zoro #
G508147518
UPC #
674326365213
Country of Origin
China

Dimensions

Size
3XL
Reflective Stripe Width
2 in
Length
9.5 in
Maximum Chest Size
58 inches

Details

Item
Two-Tone Hi-Vis Safety Vest
Standards
ANSI/ISEA 107 Type R Class 2
Color
Hi Vis Orange w/Black Bottom
Material
Polyestesr Mesh w/Solid Pockets
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
8
Includes Microphone Tab
2
Includes ID Window
ID Window
Reflective Stripe Color
Silver
Number of Pockets with Closure
5

Description

The Radians SV51B is a twotoned colorblocked hivis vest with zippered phone and tablet pockets, so your expensive devices stay secure within your vest This helps them stay secure in your pockets alleviating the possibility of damage to your phone or tablet or to others working below you The black binding and colorblocked front help maintain a clean and professional look Plus, the longer shirt tail hem delivers better coverage in the back This surveyorstyled vest is featurerich and has numerous applications in construction, manufacturing, and maintenance Rated ANSIISEA 107 Type R Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.