Two-Tone Hi-Vis Safety Vest L Class 2 , Zipper 4 Pockets, 1 Mic Tab

  • Mfr # SV54B-2ZOM-L

  • Zoro # G608147517


product price: $7.69
/ea

Key Features

Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV54B-2ZOM-L
Zoro #
G608147517
UPC #
674326365398
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 in
Length
14 inches

Details

Item
Two-Tone Hi-Vis Safety Vest
Color
Hi Vis Orange/Black Bottom
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
4
Includes Microphone Tab
1
Covered Pocket Locations
2 Outer Chest Pockets, 2 Inner Lower Pockets
Reflective Stripe Color
Silver
Number of Pockets with Closure
4 (plus a bonus flashlight pocket)

Description

The Radians SV54B is a hivis mesh vest with black colorblocking and binding It has all the multiple pockets and accessory slots that trades people need to keep essential tools and accessories handy, including a mic tab and four pockets plus a bonus flashlight pocket The black binding and colorblocked front help maintain a clean and professional look This surveyorstyled vest is featurerich, easy on the budget, and has numerous applications in construction, manufacturing, warehousing, distribution facilities, and is also great for turnover jobs Rated ANSIISEA 107 Type R Class 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.