Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Radians Large Unisex Sweatshirt, 25-1/2 in. SJ01-3ZGS-L

Large Unisex Sweatshirt, 25-1/2 in. (Discontinued)

  • Mfr # SJ01-3ZGS-L
  • Zoro # G8585552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ01-3ZGS-L
Zoro #
G8585552
UPC #
674326251387
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
25-1/2"
Length
25-1/2"

Details

Item
Sweatshirt
Color
Hi-Visibility Green
ANSI Class
3
Material
Polyester
Closure Type
Zipper
Gender
Unisex
Fabric Weight
7.25 oz
Features
2" Silver Reflective Tape; Black Elastic Knit Waistband and Cuffs; Color Blocking At the Bottom; Full Front Zipper Closure; Two Lower Pouch Pockets; Hood With Adjustable Pull Cords; Custom Imprinting Available on Left Chest and Back Center; 25 Wash Max
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2027

Description

Sweatshirt, Gender Unisex, ANSI Class 3, Material Polyester, Number of Outside Pockets 2, Color Hi-Visibility Green, Size L, Fabric Weight 7.25 oz, Standards ANSI/ISEA 107-2027, Length 25-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.