
T-Shirt, Type R Class 2, R, Birdseye Mesh, Hi-Vis Green, S
Mfr # ST11-2PGS-S
Zoro # G3869837
product price: $10.75
/eaKey Features
Material
Birdseye Mesh
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST11-2PGS-S
Zoro #
G3869837
UPC #
674326291161
Country of Origin
China
Dimensions
Size
S
Length
11
Width
9.6
Overall Length
11
Overall Width
9.6
Height
1
Overall Height
1
Reflective Stripe Width
2 inches
Details
Item
T-Shirt
Material
Birdseye Mesh
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
Type R Class 2
Fabric
Birdseye Mesh
Features
Max-Dri(TM) Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Type
Shirt
Gender
Unisex
Series
ST11
Reflective Stripe Main Color
Silver
Description
Radians ST11 Class 2 High Visibility Saf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.