Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex T-Shirt, Birdseye Mesh, Pullover, Hi-Vis Green, XL

  • Mfr # ST11-2PGS-XL

  • Zoro # G8917657


product price: $17.19
/ea

Key Features

Size
XL
Material
Birdseye Mesh
Color
Hi-Vis Green
Fits Chest Size
24 in
Back Stripe Pattern
2" Silver reflective tape applied as one horizontal and two vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST11-2PGS-XL
Zoro #
G8917657
UPC #
674326237428
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
24 in
Length
13
Height
1.5
Overall Length
13
Width
10
Overall Width
10
Overall Height
1.5
Reflective Stripe Width
2 in
Maximum Chest Size
24 in

Details

Item
T-Shirt
Material
Birdseye Mesh
Color
Hi-Vis Green
Back Stripe Pattern
2" Silver reflective tape applied as one horizontal and two vertical
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
Type R Class 2
Fabric Weight
0.48 lb
Gender
Unisex
Closure Type
Pullover
Fabric
Birdseye Mesh
Type
R Class 2
Features
Max-Dri(TM) Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Wind-Resistant
Yes
Series
ST11
Moisture-Wicking
Yes
Pocket Locations
Left Chest
Front Closure Type
Pullover
Sleeve Type
Short
Shirt Style
T-Shirt
Reflective Stripe Main Color
Silver

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Green, Size XL, Fabric Weight 0.48 lb, Standards ANSI/ISEA 107-2012, Sleeve Type Short, Maximum Chest Size 24 in, ANSI Type R, Features Max-Dri(TM) Moisture Wicking Mesh Technology, Length 76 13/64 in, Moisture-Wicking Yes, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.