Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet Radio Tether, 24 oz., 40

  • Mfr # RRT-2440

  • Zoro # G8271246


product price: $23.19
/ea

Key Features

Color
Black
Length
5
Max. Working Load
24 oz
For Use With
Tether Vests
Line Material
Spectra/Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRT-2440
Zoro #
G8271246
UPC #
674326339139
Country of Origin
United States

Dimensions

Length
5
Width
0.85
Height
8
Max. Working Length
40 in
Maximum Working Length
40 in

Details

Item
Tablet Radio Tether
Color
Black
Max. Working Load
24 oz
For Use With
Tether Vests
Line Material
Spectra/Nylon
Features
Attaches gear to retractable cords for improved drop safety; Quick Connects allow easy removal; Pivoting ball connection reduces cable wear; Versions available to fit various tools and accessories; Works with Radians new specially designed tether vests
For Tool Type
Large Radio
Weight Capacity
24 oz
Series
RRT

Description

Tablet Radio Tether, Color Black, For Tool Type Large Radio, Maximum Working Length 40 in, Series RRT, Weight Capacity 24 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.