Zoro Homepage

Tape Measure Tool Tether, 20 oz., 38

  • Mfr # RRT-2038

  • Zoro # G8270704


product price: $20.39
/ea

Key Features

Color
Black
Length
5
Max. Working Load
20 oz
For Use With
Tether Vests
Features
Attaches gear to retractable cords for improved drop safety; Quick Connects allow easy removal; Pivoting ball connection reduces cable wear; Versions available to fit various tools and accessories; Works with Radians new specially designed tether vests
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRT-2038
Zoro #
G8270704
UPC #
674326339177
Country of Origin
United States

Dimensions

Length
5
Height
8
Width
0.64
Max. Working Length
38 in
Maximum Working Length
38 in

Details

Item
Tape Measure Tool Tether
Color
Black
Max. Working Load
20 oz
For Use With
Tether Vests
Features
Attaches gear to retractable cords for improved drop safety; Quick Connects allow easy removal; Pivoting ball connection reduces cable wear; Versions available to fit various tools and accessories; Works with Radians new specially designed tether vests
Line Material
Spectra/Nylon
Series
RRT
Weight Capacity
20 oz
For Tool Type
Measuring Tapes

Description

Tape Measure Tool Tether, Color Black, For Tool Type Measuring Tapes, Maximum Working Length 38 in, Series RRT, Weight Capacity 20 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.