Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tecona, Safety Glasses, Anti-Scratch, Smoke Lens, Smoke Frame, Full-Frame, 1 PR

  • Mfr # TEC1-20

  • Zoro # G308656999


product price: $1.75
/pr
Sold in multiples of 12 for $21.00

Key Features

Frame Type
Full-Frame
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC1-20
Zoro #
G308656999
UPC #
674326342320
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
R

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Tecona
Standards
ANSI Z87.1
UV Protection
99.9% UV Protection
Gender
Unisex

Description

The Radians Tecona Safety Eyewear features extra-long rubberized temples that self-adjust to a large range of head sizes and dissipate temple pressure for long-term comfort and safety.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.