Zoro Homepage

THRAXUS Elite Foam Gasket

  • Mfr # TXE-FMGASKET

  • Zoro # G408147458


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Color
Black
Material
Rubber
For Use With
TXE1-10ID, TXE1-20ID, TXE8-10ID, TXE8-20ID, TXE8-90ID, TXE2-13ID, TXE2-23ID
Width
2-1/2 in
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXE-FMGASKET
Zoro #
G408147458
UPC #
674326372082
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-1/2 in
Length
5-1/2 in
Height
2 in

Details

Item
Foam Gasket
Color
Black
Material
Rubber
For Use With
TXE1-10ID, TXE1-20ID, TXE8-10ID, TXE8-20ID, TXE8-90ID, TXE2-13ID, TXE2-23ID

Description

Radians TXEFMGASKET is the perfect accessory to our THRAXUS Elite line The foam gasket provides increased protection against airborne dust and debris and is sold separately for an easy replacement if needed This accessory will fit all of the THRAXUS Elite lens options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.