Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thraxus Elite, Safety Glasses, Anti-Scratch, Clear Lens, Gray Frame, Half-Frame, 1 PR

  • Mfr # TXE1-10ID

  • Zoro # G408147502


product price: $9.99
/pr
Sold in multiples of 12 for $119.88

Key Features

Frame Type
Half-Frame
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Adjustable Arm Length
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXE1-10ID
Zoro #
G408147502
UPC #
674326372037
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Adjustable

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Gray
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Thraxus Elite
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Includes Anti-Fog Lens Coating
No

Description

THRAXUS Elite takes the same patented design and cyclonic venting of the original highperformance THRAXUS safety glass and elevates it with 3position ratcheting, wire core adjustable temples, and a soft brow for enhanced comfort and fit When workers need extra protection from airborne dust and debris, a foam gasket sold separately can also be ordered

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.