
Thraxus Elite, Safety Glasses, Anti-Scratch, Indoor/Outdoor Lens, Hi-Vis Frame, Half-Frame, 1 PR
Mfr # TXE8-90ID
Zoro # G708147455
product price: $9.49
/pr
Sold in multiples of 12 for $113.88
Key Features
Frame Type
Half-Frame
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Adjustable Arm Length
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TXE8-90ID
Zoro #
G708147455
UPC #
674326372075
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
Adjustable
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Type
Half-Frame
Frame Color
Hi-Vis
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Thraxus Elite
UV Protection
99.9% UV Protection
Includes Anti-Fog Lens Coating
No
Description
THRAXUS Elite takes the same patented design and cyclonic venting of the original highperformance THRAXUS safety glass and elevates it with 3position ratcheting, wire core adjustable temples, and a soft brow for enhanced comfort and fit When workers need extra protection from airborne dust and debris, a foam gasket sold separately can also be ordered
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.