Thraxus, Safety Glasses, IQuity AntiFog & Anti-Scratch, Clear Lens, Crystal Frame, Half-Frame, 1 PR

  • Mfr # TXM1-13ID

  • Zoro # G008147490


product price: $7.99
/pr
Sold in multiples of 12 for $95.88

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXM1-13ID
Zoro #
G008147490
UPC #
674326364032
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Crystal
Lens Coating
IQuity AntiFog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Thraxus
Standards
ANSI Z87.1, CSA Z94.3, EN166K, EN166N
UV Protection
99.9% UV Protection
Features
Anti-Fog
Gender
Unisex

Description

Radians IQuity AntiFog Coating is a breakthrough technology that provides one of the most superior and longlasting antifog coatings in the marketplace at a competitive price It is both EN166K and N compliant The waterbased coating lasts much longer because the antifog and antiscratch properties are built into the lens for longterm wear and durability With the latest patented technologies, materials, and processes, THRAXUS Radians is the next generation of highly protective, ultracomfortable and super stylish safety eyewear

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.