Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thraxus, Safety Glasses, Anti-Scratch, Smoke Lens, Black Frame, Half-Frame, Polarized

  • Mfr # TXM7-2PID

  • Zoro # G808147454


product price: $18.99
/ea

Key Features

Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXM7-2PID
Zoro #
G808147454
UPC #
674326364063
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Polarized Lens
Polarized
Foam Lined
No
Frame Style
Wraparound
Series
Thraxus
Gender
Unisex
Features
Polarized Lens
UV Protection
99.9% UV Protection

Description

THRAXUS is definitely not your everyday safety eyewear This iconic safety eyewear is designed with straighter lines and edgier surface junctions, giving people what they want contemporary highperformance eyewear with compelling features Using the latest technologies and premium materials, THRAXUS is highlyprotective, ultracomfortable, and superstylish eyewear without the designer price tag

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.