Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Tether, 1 lb., 16 oz., 48

  • Mfr # RRT-1648

  • Zoro # G8273547


product price: $18.45
/ea

Key Features

Color
Black, Red
Length
5
Max. Working Load
1 lb
For Use With
Tether Vests
Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRT-1648
Zoro #
G8273547
UPC #
674326339153
Country of Origin
United States

Dimensions

Length
5
Height
8
Width
0.64
Max. Working Length
48 in
Maximum Working Length
48 in

Details

Item
Tool Tether
Color
Black, Red
Max. Working Load
1 lb
For Use With
Tether Vests
Line Material
Spectra/Nylon
Features
Attaches gear to retractable cords for improved drop safety; Quick Connects allow easy removal; Pivoting ball connection reduces cable wear; Versions available to fit various tools and accessories; Works with Radians new specially designed tether vests
Weight Capacity
1 lb
Series
RRT

Description

Tool Tether, Color Black, Red, Maximum Working Length 48 in, Series RRT, Weight Capacity 1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.